Beli pompa ban mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- AQUA SYSTEM Hand Drum Pump (Pompa Oli)Deskripsi:-Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- monotaro Manual Kerosene PumpDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Polyethylene
- Overall Length (mm): About 550
- Hose Length (mm): About 550
- Discharge amount: About 6.5L/min
- how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
- Liquid used: kerosene
- Applicable Container Inner Diameter (Ø mm): 50
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- TOYO Hand Drum Pump Autoatribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
- ASANO Hand Drum Pumpatribut:
- Components: Polyethylene
- monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32atribut:
- Standard: ADC
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Engineering Drawing Part No.: 1
- Part Number: 3800101
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- DAYTON Hand Drum PumpDeskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Power Source: Hand Operated
- MultiPro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:• For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSIatribut:
- Size (mm): 130
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- Koshin Engine Pump for Clear WaterDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
Daftar Harga pompa ban mini Terbaru March 2026
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| Koshin Pompa Drum Listrik | Rp659.900 |
| Lion Star Hand Drum Pump | Rp29.900 |
| Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp339.900 |
| AQUA SYSTEM Hand Drum Pump (Pompa Oli) | Rp3.199.900 |
| ACTION PUMP Hand Drum Pump | Rp439.900 |
| monotaro Manual Kerosene Pump | Rp21.900 |
| Kennedy Hand Drum Pump | Rp1.299.900 |
| TOYO Hand Drum Pump Auto | Rp259.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/6oP102027240-3.jpg)
/1fP105716051-2.jpg)


/3aP105703118-1.jpg)
/9gP102626340-2.jpg)






/0kP103181020-2.jpg)



/4mP103218166-2.jpg)
/5uP105678210-2.jpg)